Spesifikasi
| Mass (kg) | 2.9 |
|---|---|
| Number of Tools, per Set | 10 |
| Set Contents | 9.5sq. Extension bar 125mmZBE3-125 / 250mmZBE3-250, 9.5sq.T type handle wrench ZTH3, 9.5sq.Socket 8mmZB3-08 / 10mmZB3-10 / 12mmZB3-12, 9.5sq.Deep socket 8mmZB3L-08 / 10mmZB3L-10 / 12mmZB3L-12, flat head screwdriver ZD1M-100 |
| Standard | IEC60900: 2004 standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It conforms to the IEC60900: 2004 standard, carefully selects the items that you really need, is easy to manage, is easy to carry, and is the most suitable for maintenance of hybrid vehicles (HV). The caliber of the socket prevents stress concentration and adopts a power fit shape that is easy on bolts and nuts. In order to prevent the socket from falling off *, we have adopted "fall prevention screws" for the extension bar and T-shaped handle. A special tray is attached to the resin case that uses red color that stands out in the field. (Case dimensions (mm): W450 x D360 x H150)
* Before using this product, fully understand the instruction manual of the product and the work instructions of the manufacturer of the product to be worked on.
* Working under high voltage may require qualifications stipulated by law. Perform it by a worker suitable for the working conditions.
* Make sure that the location where this product is used is AC1000V, DC1500V or less before using it.
* If the red part of this product is worn and the yellow part is exposed, stop using it immediately.
* Do not use this product in combination with other tools.
* When using this product, it is recommended to use protective equipment (insulating gloves, insulating shoes, etc.) that has undergone type approval.
* Before using this product, fully understand the instruction manual of the product and the work instructions of the manufacturer of the product to be worked on.
* Working under high voltage may require qualifications stipulated by law. Perform it by a worker suitable for the working conditions.
* Make sure that the location where this product is used is AC1000V, DC1500V or less before using it.
* If the red part of this product is worn and the yellow part is exposed, stop using it immediately.
* Do not use this product in combination with other tools.
* When using this product, it is recommended to use protective equipment (insulating gloves, insulating shoes, etc.) that has undergone type approval.
Warning
* Before using this product, fully understand the instruction manual of the product and the work instructions of the manufacturer of the product to be worked on.* Working under high voltage may require qualifications stipulated by law. Perform it by a worker suitable for the working conditions.
* Make sure that the location where this product is used is AC1000V, DC1500V or less before using it.
* If the red part of this product is worn and the yellow part is exposed, stop using it immediately.
* Do not use this product in combination with other tools.
* When using this product, it is recommended to use protective equipment (insulating gloves, insulating shoes, etc.) that has undergone type approval.
Feature
It conforms to the IEC60900: 2004 standard, carefully selects the items that you really need, is easy to manage, is easy to carry, and is the most suitable for maintenance of hybrid vehicles (HV). The caliber of the socket prevents stress concentration and adopts a power fit shape that is easy on bolts and nuts. In order to prevent the socket from falling off *, we have adopted "fall prevention screws" for the extension bar and T-shaped handle. A special tray is attached to the resin case that uses red color that stands out in the field. (Case dimensions (mm): W450 x D360 x H150)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
