IMADA Flat Compression Load Cell CLFX Series Connector Type 5-Pin (Load Cell)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Acceptable Overload1.5
AccuracyWithin ±2.0% FS* Accuracy of the load cell alone. For accuracy when combined with a display, please refer to the table provided when purchasing the sensor separate type or eZ-Connect series.
Cable Length (m)About 3
Mass (g)About 60
Mounting Hole DiameterM2
Protection ClassIP64*Only the load cell body is IP compliant. Please note that the amplifier (display), connection part and connector part are not covered.
Rated Output0.7-1.5mV/V
TypeCLFX Series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Temperature compensation range (temperature tolerance): -10 to 60°C (-20 to 80°C)

Ulasan Produk

Tidak ada ulasan