IMADA EZ-Connect Series: Sensor-replaceable display
#Grup produk P113821835
Spesifikasi
| Data Output | USB/RS232C/±2VDC Analog output (D/A)/Comparator 3 levels (-NG/OK/+NG)/Overload warning/Sub-comparator 2 levels (large/small judgment output)/USB memory/Displacement |
|---|---|
| Display | Signed 4 digits |
| Environmental Conditions to Use | Temperature: 0~40°C Humidity: 20~80%RH |
| Included Accessories | AC adapter/storage case/driver CD (with data import software)/USB cable/USB memory adapter *USB memory is not included. |
| Mass of Main Unit (g) | Approximately 490 |
| Sampling Speed | Maximum 2000 times/second * Continuous data acquisition from USB memory is up to 100 times/second (switchable between 100 times/second, 50 times/second, and 1 time/second) |
| Type | EZT |
| Units of Measurement | Varies depending on load cell and settings (N, mN, kN, Nm, N-cm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed sampling (2000Hz) follows sudden load changes, achieving high reproducibility for both peak values and continuous data.
Multiple load cells can be attached to one display unit (without adjustment), allowing measurements of different ranges (e.g. 5N and 1000N) and different types of force (e.g. torque and compression).
If you keep spare load cells, you can quickly replace the sensor in the event of an overload, reducing the risk of operation stoppages.
Using the included USB cable and software, you can read data from the internal memory and acquire continuous data. Optional software (sold separately) also allows you to plot load-time/load-displacement graphs in real time.
For NEXT series with firmware version 5 or later, various updates and software can be downloaded from the dedicated website, allowing you to expand the functions of your force gauge to suit your needs.
*If higher accuracy is required, we also offer the "Sensor Separate Type Force Gauge ZT Series" and "Desktop Force Amplifier FA Plus," which are shipped with the display and load cell adjusted to a one-to-one relationship. For details, please refer to the Sensor Separate Type Force Gauge ZT Series specifications.
*Please calibrate before use when using the eZ-Connect series. (The load is not calibrated in the connected state when shipped from the manufacturer.)
*If load calibration is required while connected, please request calibration work and the issuance of a calibration certificate for the combination of the display unit and load cell. (Paid service)
Multiple load cells can be attached to one display unit (without adjustment), allowing measurements of different ranges (e.g. 5N and 1000N) and different types of force (e.g. torque and compression).
If you keep spare load cells, you can quickly replace the sensor in the event of an overload, reducing the risk of operation stoppages.
Using the included USB cable and software, you can read data from the internal memory and acquire continuous data. Optional software (sold separately) also allows you to plot load-time/load-displacement graphs in real time.
For NEXT series with firmware version 5 or later, various updates and software can be downloaded from the dedicated website, allowing you to expand the functions of your force gauge to suit your needs.
*If higher accuracy is required, we also offer the "Sensor Separate Type Force Gauge ZT Series" and "Desktop Force Amplifier FA Plus," which are shipped with the display and load cell adjusted to a one-to-one relationship. For details, please refer to the Sensor Separate Type Force Gauge ZT Series specifications.
*Please calibrate before use when using the eZ-Connect series. (The load is not calibrated in the connected state when shipped from the manufacturer.)
*If load calibration is required while connected, please request calibration work and the issuance of a calibration certificate for the combination of the display unit and load cell. (Paid service)
Feature
Specification*Overload warning: Approximately 110% FS (message displayed and alarm sound) *Battery operating time: Approximately 6.5 hours (fully charged in approximately 2 hours) *Battery consumption will increase when a USB memory or displacement meter is connected. *External contact input: Power ON/OFF/Send & Hold/Zero Reset/Peak/Real Time Switching *Compatible displacement meters: - Line driver output (RS-422/485 compliant line receiver built into the main unit) - Open collector output (limited to those with a voltage drop between contacts of 0.5V or less) *Some may not be usable. *Display accuracy: ±0.2% FS *When in use, the accuracy of the load cell is added. *Display update: 16 times/second
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
