Line Seiki Electronic counter (with USB cable/AC adapter)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Battery LifeApproximately 200 hours (when using alkaline batteries within the operating temperature range)
Clock FunctionYear, month, day, hour, minute, second (LCD display shows 00:00/24-hour format)
Digit Number of Display0-99999 (LCD display ranges from 0-9999)
Display7-segment LCD, Input value (x5 or x10): 7mm(H), Total value: 5mm(H), Memory No./Time display: 3.5mm(H)
Included AccessoriesInstruction manual, USB cable, AC adapter
KeyInput: Rubber keys (5 pieces)
MemoryBuilt-in flash memory
Memory CapacityMaximum keystroke count: 48,000
Operating Temperature/Humidity Range0 to 50°C/35 to 85% RH (no condensation)
Power Supply4 AAA batteries/USB cable/AC adapter
Storage Temperature/Humidity Range-10 to 60°C/35 to 85% RH (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data logger records all keystrokes and their dates and times. Recorded data can be analyzed, including the date and time.
Recording the time of occurrence of in-line inspection defective products Recording the time of visitor arrival at events, etc.
*AAA batteries are not included.
Feature
Specification
* Windows PC for viewing data: PC only * Data communication: USB micro-B (USB 2.0) * Recording operation: When key input is performed after recording starts

Ulasan Produk

Tidak ada ulasan