NAGANO KEIKI Standard pressure gauge (Φ150) 35MPa Recessed type D frame (mounting bracket) AG15-131 series
Spesifikasi
| AS ONE Part Number | 65-4291-35 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Specification*Size (mm): DIA150 *Shape (mounting): Recessed type D frame (mounting bracket) *Connection: G3/8B *Material: Brass *Performance: None *Pressure range: MPa_0 to 35 *Accuracy: ±1.5% FS*Processing: None*Classification: 0
Ulasan Produk
Tidak ada ulasan



















































































































































%2035MPa%20Recessed%20type%20D%20frame%20(mounting%20bracket)%20AG15-131%20series/c5P113807437-1.jpg)
