NAGANO KEIKI Sealed pressure gauge (75Φ) Vertical A-frame for steam BC12-131 series

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number65-4296-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pressure gauge has a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide pressure range and is used in a wide range of fields.
By adopting a sealed case, it can be used even under conditions such as rain and dew. (Equivalent to JIS C 0920 IP43)
Feature
Specification
*Size (mm): DIA75 *Shape (mounting): Vertical A-frame *Connection: G3/8B *Material: Brass *Performance: For steam *Pressure range: MPa_0 to 1.6 *Accuracy: ±1.6%FS *Processing: None*Classification: JIS

Ulasan Produk

Tidak ada ulasan