NAGANO KEIKI Sealed pressure gauge (75Φ) Vertical A-frame for steam BC12-131 series

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number65-4296-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pressure gauge has a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer, and is easy to handle due to its simple structure. It can also measure a wide range of pressures, and is used in a wide range of fields.
The use of a sealed case allows it to be used even under rain and dew conditions (equivalent to JIS C 0920 IP43).
Feature
Specification
*Size (mm): DIA75 *Shape (mounting): Vertical A-frame *Connection: G3/8B *Material: Brass *Performance: For steam *Pressure range: MPa_0 to 1 *Accuracy: ±1.6%FS *Processing: None*Classification: JIS

Ulasan Produk

Tidak ada ulasan