NAGANO KEIKI Sealed pressure gauge (60Φ) Built-in D frame (mounting bracket) Vibration-resistant BA15-121 series

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number65-4293-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pressure gauge has a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide pressure range and is used in a wide range of fields.
By adopting a sealed case, it can be used even under conditions such as rain and dew. (Equivalent to JIS C 0920 IP43)
Feature
Specification
*Size (mm): DIA60 *Shape (mounting): Recessed D frame (mounting bracket) *Connection: G1/4B *Material: Brass *Performance: Vibration resistant *Pressure range: MPa_0 to 7 *Accuracy: ±1.5 %FS*Processing: None*Classification: 0

Ulasan Produk

Tidak ada ulasan