NAGANO KEIKI Sealed pressure gauge (150Φ) Built-in D frame (mounting hole) BG15-231 series

Sebelum PPN:
Rp6.399.900
Spesifikasi
AS ONE Part Number65-4305-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pressure gauge has a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide pressure range and is used in a wide range of fields.
By adopting a sealed case, it can be used even under conditions such as rain and dew. (Equivalent to JIS C 0920 IP43)
Feature
Specification
*Size (mm): DIA150*Shape (mounting): Embedded D frame (mounting hole)*Connection: G3/8B*Material: Brass*Performance: None*Pressure range: kPa_0-50*Accuracy: ±1.5%FS*Processing: None*Classification: 0

Ulasan Produk

Tidak ada ulasan