NAGANO KEIKI Sealed pressure gauge (100Φ) 1MPa Recessed type D frame (mounting hole) BE17-231 series

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number65-4305-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pressure gauge has a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide pressure range and is used in a wide range of fields.
By adopting a sealed case, it can be used even under conditions such as rain and dew. (Equivalent to JIS C 0920 IP43)
Feature
Specification
*Size (mm): DIA100 *Shape (mounting): Recessed type D frame (mounting hole) *Connection: G3/8B *Material: Brass *Performance: None *Pressure range: MPa_0 to 1 *Accuracy: ±1.6% FS*Processing: None*Classification: JIS

Ulasan Produk

Tidak ada ulasan