NAGANO KEIKI Pressure Transmitter Analog Output 4-20mA DC KH15K Series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-4329-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This device is a pressure transmitter that converts pressure into a 4 to 20mA DC electric signal and transmits it using a detection section that uses a semiconductor strain gauge and a built-in electronic circuit. It has improved electrical and mechanical reliability and is equipped with zero and span adjustment as standard.
Feature
Specification
*Shape (mounting): Terminal box type (large) Zero adjustment and span adjustment possible*Connection: G3/8B*Material and sealing method: Fully welded (SUS630 (17-4PH), SUS316)*Pressure range: MPa_-0.1 to 1*Accuracy: ±1.0%FS*Power supply: 4 to 20mA DC (2-wire type)*Output: 4 to 20mA DC (2-wire type)*Processing: None

Ulasan Produk

Tidak ada ulasan