NAGANO KEIKI Pressure transmitter Analog output 4 to 20mA DC KH15L series

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-4329-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This device is a pressure transmitter that converts pressure into a 4 to 20mA DC electric signal and transmits it using a detection section that uses a semiconductor strain gauge and a built-in electronic circuit. It has improved electrical and mechanical reliability and is equipped with zero and span adjustment as standard.
Feature
Specification
*Shape (mounting): Connector type, external adjustment type, cable sold separately*Connection: G3/8B*Materials/sealing method: O-ring type (SUS630 (17-4PH), NBR, SUS316*Pressure range: MPa_0 to 0.1*Accuracy: ±1.0%FS*Power supply: 24V DC ±10%*Output: 4 to 20mA DC (2-wire type)*Processing: None

Ulasan Produk

Tidak ada ulasan