NAGANO KEIKI Pressure transmitter Analog output 4 to 20mA DC KH15L series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-4329-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This device is a pressure transmitter that converts pressure into a 4 to 20mA DC electric signal and transmits it using a detection section that uses a semiconductor strain gauge and a built-in electronic circuit. It has improved electrical and mechanical reliability and is equipped with zero and span adjustment as standard.
Feature
Specification
*Shape (mounting): Connector type, external adjustment type, cable sold separately*Connection: R1/4*Materials and sealing method: Fully welded (SUS630 (17-4PH), SUS316)*Pressure range: MPa_0 to 35*Accuracy: ±1.0%FS*Power supply: 24V DC ±10%*Output: 4 to 20mA DC (2-wire type)*Processing: None

Ulasan Produk

Tidak ada ulasan