NAGANO KEIKI Normal type pressure gauge (Φ150) Embedded type D frame (mounting hole) AG15-241 series

Sebelum PPN:
Rp2.299.900 - Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pressure gauge has a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide pressure range and is used in a wide range of fields.
Feature
Specification
*Size (mm): DIA150 *Shape (mounting): Recessed type D frame (mounting hole) *Connection: G1/2B *Material: Brass *Performance: None *Pressure range: MPa_0 to 1 *Accuracy: ±1.6% FS*Processing: None*Classification: JIS

Ulasan Produk

Tidak ada ulasan