NAGANO KEIKI Low pressure gauge (75Φ) AN10-1G1 series

Sebelum PPN:
Rp3.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This device is a pressure gauge designed to measure low pressures of 50kPa or less, and can be used not only to directly measure pressure, but also to measure the volume, depth, etc. of liquid in a tank. However, if the measurement liquid enters the pressure element, the performance will be affected, so in such a case, use air or other medium as a medium by using the air purge method.
Feature
Specification
*Size (mm): DIA75 *Shape (mounting): Vertical A-frame *Connection: R3/8 *Material: Brass *Pressure range: kPa_-20~0 *Accuracy: ±2.0%FS *Processing: None

Ulasan Produk

Tidak ada ulasan