NAGANO KEIKI Glycerin-filled pressure gauge (100Φ) GV47-183 series

Sebelum PPN:
Rp4.599.900
Spesifikasi
AS ONE Part Number65-4322-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This device is a pressure gauge whose internal mechanism is immersed in a filling liquid, and the glycerin filled in the stainless steel case suppresses vibrations in the moving parts and prevents wear on the link mechanism. This is a highly durable pressure gauge suitable for use under vibrations that shorten the life of the instrument.
Feature
Specification
*Size (mm): DIA100*Shape (mounting): Embedded D frame (mounting bracket)*Connection: R3/8*Material: SUS*Pressure range: MPa_0 to 0.1*Accuracy: ±1.5%FS*Processing: None

Ulasan Produk

Tidak ada ulasan