NETSUKEN Waterproof Personal Thermometer Easy SN-3200II-T with SN-3200-T01N, Certificate Included
#Grup produk P113775235
Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has a large, easy-to-read display and is small and lightweight, making it easy to hold.
SN3200-T01N sensor (included) A wide range of optional sensors are available, allowing you to measure a wide range of temperatures by combining it with sensors other than those included in the set, such as measuring the surface temperature of steel plates and roads, the temperature of asphalt, the temperature of hot oil and liquids, the temperature of showcases, the temperature of kettles, and for use in robots.
It also has a temperature compensation function, allowing for important temperature control.
Traceability calibration is also possible when combined with most optional sensors (separate cost).
*We do not deliver to private homes (detached houses or apartment buildings).
*Products with calibration certificates are an original AS ONE service in which AS ONE or an AS ONE affiliated company calibrates the measuring instrument at the time of shipment and issues a calibration certificate.
*This product is a general proofreading.
* Attached documents: Calibration certificate (calibration certificate, inspection report, traceability system diagram)
SN3200-T01N sensor (included) A wide range of optional sensors are available, allowing you to measure a wide range of temperatures by combining it with sensors other than those included in the set, such as measuring the surface temperature of steel plates and roads, the temperature of asphalt, the temperature of hot oil and liquids, the temperature of showcases, the temperature of kettles, and for use in robots.
It also has a temperature compensation function, allowing for important temperature control.
Traceability calibration is also possible when combined with most optional sensors (separate cost).
*We do not deliver to private homes (detached houses or apartment buildings).
*Products with calibration certificates are an original AS ONE service in which AS ONE or an AS ONE affiliated company calibrates the measuring instrument at the time of shipment and issues a calibration certificate.
*This product is a general proofreading.
* Attached documents: Calibration certificate (calibration certificate, inspection report, traceability system diagram)
Feature
SpecificationSet product with SN-3200II-00 + SN-3200-T01N (T sensor) *Accuracy guaranteed temperature range: -30.0°C to +100°C *Accessories: AA batteries, instruction manual, neck strap *Input type :Thermocouple (ST, SK) *Mass: Approx. 180g (including battery) *Power source: 2 AA batteries *Number of input points: 1 point *Other functions Calculation functions: Maximum/minimum value, amount of change, hold, battery Alarm display, sensor type discrimination, temperature correction function *Usage environment Ambient temperature: 0 to 50°C, ambient humidity: 80% RH or less (no condensation) *Battery life (continuous time) 500 (when used continuously at 25°C, alkaline) 2) *Sampling cycle 1 time/0.5 seconds *Waterproof protection grade JISC0920 protection grade 5 (bow jet type) *Dimensions (width W x height H x depth D): 67.5 x 169 x 26 mm (protrusions and sensors included) * Connection method: Dedicated waterproof connector * Display resolution (automatic): 0.1°C * Decimal point display: -40.0°C~+199.9°C, 1°C (integer display): 200°C or more * Main unit display capacity (°C) ST: - 99.9°C~+350°C, SK: -99.9°C~+1250°C (depending on the sensor used) *[Body accuracy] ±(0.1%rdg+0.3°C): -30.0°C~+100.0°C, ±(0.2%rdg+ 1°C): +100.0°C to +800°C (*Ambient environment temperature 23°C±5°C) *[Sensor accuracy] (ST sensor) ±0.5°C: -30.0 to +100.0°C, (SK sensor) ±1.5°C (Class 1): 0 to 375°C, ±(0.004xItI)°C: +375°C to +800°C, (Surface sensor) ±2.5°C (Class 2): 0°C to +333°C, ±(0.0075xItI) )°C: +333°C to +1200°C * [Overall accuracy] Value that is the sum of main unit accuracy and sensor accuracy, Example 1. Using T01N sensor: When measuring 100°C 100°C x 0.1% = 0.4°C (main unit accuracy) + 0.5 °C (sensor accuracy) = 0.9 °C (overall accuracy ±0.9 °C), Example 2. Using K01 sensor: 100 °C measurement 100 °C x 0.1% = 0.4 °C (main unit accuracy) + 1.5 °C (sensor accuracy) = 1.9 °C ( Total accuracy ±1.9°C) *Products with a calibration certificate are AS ONE's original service in which the measuring instrument is calibrated at the time of shipment by AS ONE or an AS ONE partner company, and a calibration certificate is issued. *This product is a general calibration *Attachment documents: Calibration certificate (calibration certificate, inspection report, traceability system diagram)*The Japanese version of the calibration certificate is included.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
