TESTO Waterproof food penetration thermometer with English calibration certificate
Kondisi Barang:
Authorized Partner
Spesifikasi
| AS ONE Part Number | 2-7227-01-56 |
|---|---|
| Calibration Certificate | General proofreading |
| Part Number | 0563 1063 08 (General calibration (English)) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
If the temperature change is within 0.2°C within the set time (5, 10, 15, or 20 seconds), the measurement value will be automatically held to prevent variation in measurement results.
Ideal for measuring the core temperature of food: When used with the TopSafe protector, the protection rating is IP67 and complies with EN 13485 standards. TopSafe protector: IP67-rated waterproof and dustproof, with visual and audible alarms to indicate when the dishwasher-safe threshold is exceeded. Practical accessories included: All necessary accessories are included, including a holder for safe storage and a sensor protection cap.
* We do not deliver to private homes (detached houses / apartments).
Ideal for measuring the core temperature of food: When used with the TopSafe protector, the protection rating is IP67 and complies with EN 13485 standards. TopSafe protector: IP67-rated waterproof and dustproof, with visual and audible alarms to indicate when the dishwasher-safe threshold is exceeded. Practical accessories included: All necessary accessories are included, including a holder for safe storage and a sensor protection cap.
* We do not deliver to private homes (detached houses / apartments).
Feature
SpecificationNTC thermistor measurement range: -50 to +275°C Accuracy: ±1% of measured value (+100 to +275°C), ±0.5°C (-30 to +99.9°C), ±1.0°C (-50 to -30.10 °C)*Resolution: 0.1°C*Response speed: t99=10 seconds (when in a moving fluid)*Measurement interval: 0.5 seconds*[General technical data]*Mass: 80g*External dimensions: 218 x 34 x 20mm* Operating temperature: -20 to +50°C*Housing: ABS*Protection class: IP67 (when using TopSafe protector)*Body color: White*Probe shaft length: 55mm*Probe shaft tip length: 17mm*Probe shaft: Diameter 3mm*Probe shaft tip: 2.3mm in diameter*Standard: EN 13485*Battery type: Button battery (CR2032) 3V*Battery life: 350 hours*Display type: LCD*Display size: 1 line*Display backlight: None *Storage temperature: -40 to +70°C*Included items: testo106 food thermometer set battery, TopSafe protector, clip with probe protection cap, shipping inspection document, instruction manual*Calibration points are 25°C and 80°C. If you would like other points, please contact us separately.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
