Tajima (TJM DESIGN) Swivel Guide PRO

Sebelum PPN:
Rp2.799.900
Spesifikasi
ColorGold
Length (mm)1000
Mass of Main Unit (g)1650
Outer Dimensions (mm)Vertical 1270 x horizontal 165 x back 37
Suitable For(Knob) FG-KTL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-rigidity aluminum pipe material is used for the double-sided abutting part.
The angle setting does not shift. Knob with priority on tightening.
The scale plate is the same white background as the convex. Easy to see and match.
Non-slip rubber is used for the presser part and guide part.
With both angle and gradient scales.
Can be used inside out. Convenient for cutting wide boards.
The main materials are stainless steel and aluminum, which are resistant to rust.
Waste wood mounting function.

Ulasan Produk

Tidak ada ulasan