TESTO Smartphone Thermography Set 860I

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
Focal LengthMinimum: [Infrared image output] 0.3m, [Visible image output] 0.4m
FocusFixed focus
Frame Rate9Hz
Included AccessoriesMain unit, USB Type C cable (5 V/2 A), case
Number of pixels[Infrared image output] 256 x 192 pixels, [Visible image output] 640 x 480 pixels
ResolutionTemperature resolution: 50mk
Spectral Range8~14μm
Viewing AngleThermography Infrared image output: 48° x 36°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 860i is a thermal imager that can be connected wirelessly to a smartphone or tablet.
Application-specific measurements Delta Heat and Delta Cool allow for quick and easy Delta T (temperature difference) analysis on thermal images.
Not only can it easily inspect hard-to-reach objects, but it can also be attached to a smartphone or tablet for one-handed operation.
The testo 860i connects wirelessly to the testo Smart mobile app on your mobile device, making it ideal for a wide range of applications, such as heat distribution and temperature measurement in hard-to-reach places.
*This product does not come with a smartphone.

Ulasan Produk

Tidak ada ulasan