Nohken Small vibration type level sensor

Sebelum PPN:
Rp16.999.900
Spesifikasi
Mass (kg)About 1.4
Mounting DimensionsScrew mounting R3/4
Target of MeasurementPowder, granule

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for detecting powder and granular materials in small and medium-sized hoppers and pipes.
The sensor detection unit is extremely compact at 175mm and has a robust structure. Ideal for detecting powder and granular materials in small and medium-sized hoppers and pipes. Stable detection is possible with the coil impedance detection method. Heat resistance of up to 150°C is achieved as standard. Stable operation is possible with the built-in automatic temperature change compensation function. Convenient AC free power supply (100 to 240V AC) is realized.

Ulasan Produk

Tidak ada ulasan