TESTO Saveris2-T3 Ultra-low temperature compatible cloud logger set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900
Spesifikasi
BatteryExchangeable
Height (mm)30.5
InterfaceUSB SD card
Length (mm)75
Measurement Temperature Range (°C)-195~+40
Memories NumberData: 1000000
Probe Length (mm)0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
SensorK thermocouple
Set ContentsThermocouple 2-channel temperature wireless logger, ultra-low temperature compatible K thermocouple probe
ThermocoupleK
Trusco Part No.253-6523
Width (mm)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo Saveris2-T3 comes with one K thermocouple probe suitable for ultra-low temperatures.
This probe is compatible with temperatures from -195 to +40°C and is suitable for temperature control of liquid nitrogen, for example (Class 3 accuracy).
Measurement values are collected on a cloud data server via Wi-Fi, and data can be viewed from an internet browser even when not on-site.
For liquid and gas phase liquid nitrogen containers.
*Please use in a Wi-Fi environment.

Ulasan Produk

Tidak ada ulasan