TESTO Saveris2-T2 refrigerator set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp21.999.900
Spesifikasi
Operating Temperature (°C)-30 ~ +50
Storage Temperature (°C)-40 ~ +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal set for refrigerator temperature monitoring. Notifies you by email or SMS if thresholds are exceeded. Access measurements from any device, anywhere.
Data transfer via Wi-Fi Automatic documentation of measurements Free online storage in the cloud
*Cancellations or returns are not possible after placing an order.
*Products with product numbers including "Calibration certificate related documents included" cannot be purchased by individuals.
*Products with part numbers including "Calibration certificate related documents included" come with a "Calibration certificate, traceability system diagram, and inspection report."
*Calibration points are those specified by the manufacturer. (Please check the specifications for the specified points.)
*We do not deliver to private homes (detached houses or apartment buildings).
Feature
Specification
*EU Directive (International Standard): EN 12830*NTC (Accuracy): ±0.5°C*NTC (Measuring Range): -50 to +150°C*NTC (Resolution): ±0.1°C

Ulasan Produk

Tidak ada ulasan