TESTO Saveris 2-T1 with built-in temperature sensor (refrigerated)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimensions (mm)95x75x30.5
Included AccessoriesTesto Saveris 2-T1, Basic Cloud License (free access), Micro USB cable, Wall bracket with lock, 4 AA batteries, Shipping inspection certificate, Calibration certificate and test report, Traceability system diagram, Reference Instrument Certificate (copy)
Mass (g)240
Measurement Accuracy (°C)±0.5
Measurement IntervalVaries depending on cloud license; Basic: 15 minutes to 24 hours/Advanced: 1 minute to 24 hours
Measuring Range (°C)-30 ~ +50
Memory10,000 measurements (per channel)
Operating Temperature (°C)-30 ~ +50
Power SupplyAlkaline manganese batteries, AA x 4. We recommend using the same type of lithium battery in places where the temperature is -10°C or below. *Battery life may vary depending on the battery used.
Protection ClassIP65
Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in sensor automatically records temperatures. Threshold violations are reported via email or SMS. Measurements can be accessed from any device, anywhere. Data transfer via Wi-Fi. Automatic documentation of measurements. Free online storage in the cloud.
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan