TESTO Laser-equipped infrared thermometer with calibration certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Calibration CertificateGeneral calibration
Measuring Range (°C)-30~400
Thermal Emissivity0.2~1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Emissivity can be set (0.2 to 1.0).
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution: 0.5°C*Accuracy: ±1.5°C or ±1.5% of measured value (+0.1 to +400°C).±2°C(-30 to 0°C)*Reproducibility: ±1°C*Response time: 0.5 seconds* Maximum/minimum value display:O*Hold:O*Backlight:O*K thermocouple measurement (sensor sold separately)*K thermocouple temperature probe can be used with miniature omega connector specification. *Size: 190 x 75 x 38mm *Weight: 200g *Power source: 006P (9V) dry battery x 1 (included for testing) *Method: 2 point laser type *Distance factor: 12:1 (*Distance: ratio of measurement field of view) )*With alarm function**The standard calibration points are low temperature, medium temperature, and high temperature. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan