TESTO Heat-resistant and pressure-resistant data logger testo 191-T3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp95.999.900
Spesifikasi
Height (mm)63
HousingSUS316L (main body), PEEK (battery)
Included AccessoriesBattery (large), spacer (small), shipping inspection certificate
InterfacePrivate case
Measurement Temperature Range (°C)-50~+140
Measuring ItemTemperature
Power Input (V)Battery
Probe Length (mm)775
Protection ClassIP68
Recording Interval1 second to 24 hours
SensorPT1000
ShapeCylindrical
Trusco Part No.253-6534
Width (mm)DIA20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flexible probe type makes it ideal for measuring hard-to-measure parts of an autoclave, as well as measuring the temperature distribution on freeze-drying shelves when combined with accessories.
It is pressure resistant up to 4 atmospheres.
Measurement and mapping of temperature and pressure in sterilization, autoclave and freeze-drying processes of retort pouch foods, canned beverages, and other canned goods required in the food, beverage and pharmaceutical industries.
Feature
Specification
*Data memory capacity: 60,000*Calibration documents: Optional

Ulasan Produk

Tidak ada ulasan