TESTO Heat-resistant and pressure-resistant data logger testo 191-T2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp93.999.900
Spesifikasi
Height (mm)59
HousingSUS316L (main body), PEEK (battery)
Included AccessoriesBattery (large), spacer (large), shipping inspection certificate
InterfacePrivate case
Measurement Temperature Range (°C)-50~+140
Measuring ItemTemperature
Power Input (V)Battery
Probe Length (mm)115
Protection ClassIP68
Recording Interval1 second to 24 hours
SensorPT1000
ShapeCylindrical
Trusco Part No.253-6525
Width (mm)DIA20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long probe allows measurement of narrow containers such as bottles.
It is pressure resistant up to 4 atmospheres.
Measurement and mapping of temperature and pressure in sterilization, autoclave and freeze-drying processes of retort pouch foods, canned beverages, and other canned goods required in the food, beverage and pharmaceutical industries.
Feature
Specification
*Data memory capacity: 60,000*Calibration documents: Optional

Ulasan Produk

Tidak ada ulasan