TESTO Heat-resistant and pressure-resistant data logger testo 191-P1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp109.999.900
Spesifikasi
Height (mm)83
HousingSUS316L (main body), PEEK (battery)
Included AccessoriesBattery (large), shipping inspection certificate
InterfacePrivate case
Measuring ItemAbsolute pressure
Measuring RangeAbsolute pressure: 1mbar to 4bar
Power Input (V)Battery
Protection ClassIP68
Recording Interval1 second to 24 hours
SensorPiezoresistive type
ShapeCylindrical
Trusco Part No.253-6539
Width (mm)DIA22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For temperature and pressure measurement in autoclave and freeze-drying processes required in the pharmaceutical industry.
Feature
Specification
*Data memory capacity: 60,000*Calibration documents: Optional

Ulasan Produk

Tidak ada ulasan