TESTO Heat-resistant and pressure-resistant data logger testo 190-T1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp109.999.900
Spesifikasi
Height (mm)59
HousingSUS316L (main body), PEEK (battery)
Included AccessoriesBattery (large), spacer (large), shipping inspection certificate
InterfacePrivate case
Measurement Temperature Range (°C)-50~+140
Measuring ItemTemperature
Power Input (V)Battery
Probe Length (mm)25
Protection ClassIP68
Recording Interval1 second to 24 hours
SensorPT1000
ShapeCylindrical
Trusco Part No.253-6538
Width (mm)DIA20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ultra-compact and can monitor temperatures in small spaces.
It is pressure resistant up to 4 atmospheres.
Measurement, validation, and mapping of temperature and pressure in autoclave and freeze-drying processes required by the pharmaceutical industry.
Feature
Specification
*Data memory capacity: 60,000*Calibration documents: Optional

Ulasan Produk

Tidak ada ulasan