TESTO Heat-resistant and pressure-resistant data logger testo 190-P1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.999.900
Spesifikasi
Height (mm)83
HousingSUS316L (main body), PEEK (battery)
Included AccessoriesBattery (large), shipping inspection certificate
InterfacePrivate case
Measuring ItemAbsolute pressure
Measuring RangeAbsolute pressure: 1mbar to 4bar
Power Input (V)Battery
Protection ClassIP68
Recording Interval1 second to 24 hours
SensorPiezoresistive type
ShapeCylindrical
Trusco Part No.253-6527
Width (mm)DIA22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurement, validation, and mapping of temperature and pressure in autoclave and freeze-drying processes required by the pharmaceutical industry.
Feature
Specification
*Data memory capacity: 60,000*Calibration documents: Optional

Ulasan Produk

Tidak ada ulasan