TESTO Food Penetration Thermometer with English Calibration Certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.399.900
Spesifikasi
AS ONE Part Number2-2762-01-56
Calibration CertificateGeneral proofreading
Part Number0563 1080 08 (General calibration (English))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large screen is easy to read and you can check the temperature at a glance.
Quickly measure the core temperature of food
It comes with one T thermocouple probe for immediate field use.
K thermocouple probe (optional) can also be connected. Waterproof with protection class IP67, so you can rest assured even if it gets wet (when the probe is connected).
Soft case included
Can be used for HACCP purposes and complies with EN 13485 standards
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
K thermocouple measurement range: -50 to +300°C K thermocouple accuracy: ±0.5°C (-30 to +70°C), ±0.5°C ±0.5% of measured value (-50 to -30°C), ±0.5 ±0.5% of °C measurement value (+70 to +300°C) K thermocouple resolution: 0.1°C T thermocouple measurement range: -50 to +300°C T thermocouple accuracy: ±0.5°C (-30 to + 70°C), ±0.5°C ±0.5% of measured value (-50 to -30), ±0.5°C ±0.5% of measured value (+70 to +300°C)*T thermocouple resolution: 0.1°C*Response speed ( t99): 10 seconds *Measurement in dynamic fluid*[General technical data]*Mass: 154g (including battery)*External dimensions: 140 x 60 x 24mm*Operating temperature: -20~+60°C*Housing material :TPE/PC+ABS/PC+ABS+10%GF*Protection grade: IP67 (when using TopSafe protector)*Body color: White*Measurement cycle: 0.5 seconds*Standard: EN13485, EU-/EG-Guideline 2004/108 /EG*Battery type: AAA batteries x 3*Battery life: Approximately 2,500 hours (at 23°C)*Display type: LCD*Display size: 1 line of measured values*Storage temperature: -30 to +70°C *Included items: testo108 waterproof center thermometer body, center temperature probe (T thermocouple), soft case, battery, shipping inspection certificate

Ulasan Produk

Tidak ada ulasan