NETSUKEN Digital Standard Thermometer with Sensor and English Calibration Certificate

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number62-9825-37-56
Calibration CertificateGeneral proofreading
Measurement Temperature Range (°C)-199.99 to 500.0 (main unit display ability)
Part NumberSN-360III (General calibration (English))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Calibration digital thermometer display resolution 0.01°C
For obtaining ISO certification or checking the accuracy of your thermometer
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Input model: PT100Ω (Class A 4-wire) * Connection method: Waterproof connector * Display resolution: 0.01°C (-199.99 to +199.99°C), 0.1°C (+200.0 to +500.0°C) * Display accuracy: 0.1% of rdg +0.2°C*Waterproof function: IPX5*Measurement cycle: Approx. 0.5 seconds*Functions: Hold function, maximum/minimum, comparison, data recording (180 memories), alarm, calendar, auto power off, remaining battery level display, clock function*Power supply : AA battery x 2*Power life: Approximately 300 hours*Sensor (SN-360III-01): DIA3.2x150mm with handle, cord 1.1m, -99.99~+400.0°C*Calibration point is temperature 25°C.80°C °C 2 points. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan