NETSUKEN Digital standard thermometer SN-360III (main unit only)

Sebelum PPN:
Rp8.699.900
Spesifikasi
Accuracy0.1%rdg+0.2°C
Additional FunctionsHold, maximum/minimum, comparison, data recording 180 memory possible, upper/lower limit monitoring function (alarm buzzer notification function), calendar, clock function power off setting, battery level display
Battery Life (continuous use)About 300/25 °C
Digit Number of Display5 digits (supports 2 decimal places)
Dimensions, Width W x Depth D x Height H (mm)67.5x26x169
Display Accuracy0.1%of rdg+0.2°C
Display Range (°C)-199.99 to 500 (body display capacity)
Display Resolution0.01°C(-199.99~199.99°C),0.1°C(200~500°C)
Main Unit Dimensions, Width W x Depth D x Height H (mm)67.5x26x165
Mass (g)About 170
Measurement Cycle (s)About 0.5
Number of Input Points1
Operating Temperature/Humidity Range0 to 50 ° C/80% RH or less (non-condensing)
Power SupplyAA battery (DC 1.5V) x 2 * Rechargeable battery DC 1.2V can be used
Temperature Measurement Range (°C)-100~+500
Type of ConnectionDedicated waterproof connector
Type of InputPt100Ω (Class A/4-wire type)
WaterproofIPX5 (jet-proof type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision calibration thermometer with display resolution of 0.02 ° C

Ulasan Produk

Tidak ada ulasan