Sanwa Electric Instrument Digital Multimeters
#Grup produk P113745119
Spesifikasi
| AC Current (A) | 40m/400m |
|---|---|
| AC Voltage (V) | 4/40/400/600 |
| Battery Life (hour) | DCV approx. 500 (manganese battery) |
| Built-in Fuse | F1176 0.5A/250V/1.5kA DIA5x20mm ceramic tube |
| Calibration Certificate | General calibration |
| Capacitor Capacitance (F) | 50n/500n/5μ/50μ/100μ |
| Continuity Check | Buzzer sound at 10 to 120Ω or less Open voltage: approx. 0.4V |
| DC Current (A) | 40m/400m |
| DC Voltage (V) | 400m/4/40/400/600 |
| Dimensions (H x W x D) (mm) | 176x104x46 |
| Dimensions, Width W x Height H x Depth D (mm) | 104x176x46 |
| Diode Test | Open voltage: about 1.5V |
| Display | Numerical value: 4000 |
| Duty Ratio | 20~80% |
| Frequency (Hz) | 5~100k |
| Frequency Characteristic | 40~400Hz |
| Included Accessories | Instruction manual |
| Mass (g) | About 340 |
| Operation Environment | 5 to 40°C, the maximum relative humidity for temperatures up to 31°C is 80%, and at temperatures above 30°C and 40°C the relative humidity decreases linearly from 80% to 50%. |
| Overall Length (m) | Approx. 0.7 (test lead length) |
| Part Number | CD800a (with calibration book, traceability system diagram, and test report) |
| Pin Length (mm) | 19 |
| Power Supply | R6P (AA battery) 1.5V x 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 400/4k/40k/400k/4M/40M |
| Sample Rate (time/s) | 3 (number part) |
| Type | Digital Multimeters |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hard case integrated type that is convenient to carry Uses a clear and easy-to-read LCD with a character height of 17.5 mm
The body cover with capacitor capacity measurement function protects the main body and serves as a stand.
Designed to assist the measurement of square chop fixed resistors on the inside
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
The body cover with capacitor capacity measurement function protects the main body and serves as a stand.
Designed to assist the measurement of square chop fixed resistors on the inside
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Ulasan Produk
Tidak ada ulasan




















































































































































