BOSCH Concrete detector D-TECT200JP series

Kondisi Barang:
Sebelum PPN:
Rp23.999.900
Spesifikasi
Accuracy (mm)± 5 (detection/center), ± 5 (concrete)/± 10 (wet concrete)
Ambient Temperature (°C)0-35 (recommended charge)
BatteryLithium Ion Battery
Battery Capacity (AH)2
Battery Voltage (V)10.8
Continuous Operating Time (hour)Approximately 6 (10.8V lithium-ion battery 2Ah)/Approximately 2 (AA alkaline batteries)
Detection DepthMaximum 200 mm (concrete inner magnet metal)
Dimensions, Width W x Depth D x Height H (mm)106x112x231
Dust/Water ProtectionIP5X
Interval (mm)40 (minimum detectable)
Mass (kg)0.64 (when using batteries)
Operating Temperature Range (°C)-10~50
Power SupplyProfessional 10.8V lithium-ion battery, 4 AA alkaline batteries
Set Contents10.8V 2.0Ah Lithium Ion Battery (A1020LIB) x 1, Charger (GAL12V-40) x 1, Alkaline Battery Holder x 1, AA Alkaline Battery (for testing) x 4, Hand Strap x 1, USB Type-C cable x 1, carrying case (L-BOXX136N) x 1
Storage Temperature Range (°C)-20~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The color display clearly shows the detection results and materials. The detection image can be easily saved and transferred to a PC, making it easier to use and safer to work! Detectable objects: various metals, water-filled plastic pipes with an inner diameter of 10 mm or more, hollow plastic pipes with an inner diameter of 20 mm or more, live wires, three-phase AC wires, low-voltage wiring, metal pipes, rebar, wood, and hollow parts. Detectable structures: concrete, reinforced concrete, bricks, blocks, ALC, wood and gypsum boards. Selectable display views: object view, spot view, 2D signal view, and signal view. Spot view is used to enable detection in narrow spaces. The material of the detected object is displayed in color. Color display. The detection screen can be saved and transferred to a PC (using a USB-C cable or a microSD card sold separately). Software can be downloaded for free. Can be used with a 10.8V lithium-ion battery or four AA alkaline batteries.
Detecting rebars, plastic pipes, wiring, and wood behind walls buried in concrete, and selecting drilling positions and depths

Ulasan Produk

Tidak ada ulasan