TESTO Cloud monitoring logger testo 160E

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.399.900
Spesifikasi
Humidity Measuring Range (%RH)0~100
Length (mm)76
Measurement Temperature Range (°C)-10~+50
Minimum ReadingHumidity: 0.1 (% RH)
Power Input (V)4 x AAA batteries
Temperature DisplayMinimum: 0.1 ° C
Trusco Part No.402-4000
Wi-FiIEEE 802.11 b/g/n and IEEE 802.1X encryption method: WPA2
Width (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 160 E is an environmental WiFi data logger for temperature, humidity, light and UV radiation.
The WiFi data logger testo 160 E can be used with up to two external temperature/humidity, light/UV and illuminance probes.
The data is transmitted directly to the cloud (Testo's online database) via Wi-Fi.
If you have an internet connection, you can access the cloud server and view data without being present at the site.

Ulasan Produk

Tidak ada ulasan