Sanwa Electric Instrument Analog multi tester
#Grup produk P113740196
Spesifikasi
| AC Voltage (V) | 12/30/120/300/600 |
|---|---|
| Battery Check | 1.5V/1.5V button battery |
| Built-in Fuse | F0301 0.5A/250V/IR35A DIA5x20mm Glass Tube |
| Calibration Certificate | General calibration |
| Capacitor Capacitance (F) | 1000μ |
| DC Current (A) | 60μ/30m/0.3 |
| DC Voltage (V) | 0.3/3/12/30/120/600 |
| Dimensions (H x W x D) (mm) | 159.5x129x41.5 |
| Dimensions, Width W x Height H x Depth D (mm) | 129x159.5x41.5 |
| Frequency Characteristic | AC12V range 30Hz to 70kHz, AC30V range 30Hz to 20kHz: Fluctuation value within ±3% |
| Height (mm) | 159.5 |
| Included Accessories | Hand strap, spare fuse (F0301), instruction manual |
| Length (mm) | 41.5 |
| Mass (g) | About 320 |
| Operation Environment | 0 to 43°C, 80% RH or less (no condensation) |
| Overall Length (m) | Approx. 0.9 (test lead length) |
| Part Number | SP-18D (with calibration certificate, traceability system diagram, and test report) |
| Pin Length (mm) | 19 |
| Power Supply | R6P (AA battery) 1.5V x 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 2k/20k/2M/200M |
| Type | Analog multi tester |
| Width (mm) | 129 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Due to the excellent setting integrated with the hard case, it is resistant to vibration and the panel surface is not scratched.
Since the test lead is directly attached, it does not take time to prepare for measurement, and it is safe without being lost or falling out.
The lid of the case doubles as a stand and can be attached to the back side.
I also attached a hand strap that is convenient to carry.
A heavy-duty tester with improved operability and portability.
High resistance up to 200MΩ can be measured.
Capacitor measurement from 0.01μ to 1000μF is possible.
LED can be checked for resistance measurement with a terminal voltage of 3V.
You can also check normal batteries and coin batteries.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Since the test lead is directly attached, it does not take time to prepare for measurement, and it is safe without being lost or falling out.
The lid of the case doubles as a stand and can be attached to the back side.
I also attached a hand strap that is convenient to carry.
A heavy-duty tester with improved operability and portability.
High resistance up to 200MΩ can be measured.
Capacitor measurement from 0.01μ to 1000μF is possible.
LED can be checked for resistance measurement with a terminal voltage of 3V.
You can also check normal batteries and coin batteries.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
