TESTO 915i dedicated probe set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.799.900
Spesifikasi
AccuracyClass 1
Included AccessoriesImmersion temperature probe (K thermocouple, class 1), surface temperature probe (K thermocouple, class 1), gas temperature probe (K thermocouple, class 1), shipping inspection
Mass (g)Surface temperature probe: 22, Gas temperature probe/Immersion core temperature probe: 11
Measuring Range (°C)-50 to +400 (immersion core temperature probe), -50 to +350 (surface temperature probe)
Probe Diameter (mm)Tip diameter: 3 (immersion core temperature probe), 12 (surface temperature probe)
Probe Length (mm)99 (gas temperature probe), 115 (immersion core temperature probe), 136 (surface temperature probe)
Protection ClassIP20 (gas temperature probe/surface temperature probe), IP40 (immersion core temperature probe)
Resolution (°C)0.1
Response Speed[T99] t90 = 3.0 seconds (immersion core temperature probe/surface temperature probe), t90 = 60 seconds (gas temperature probe)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set for a wide range of temperature measurement applications. Robust, fast response immersion temperature probe ( K thermocouple, class 1), Measurement range: -50 ~ + 400 °C, liquid / paste, semi-solid temperature measurement fast response surface temperature probe ( K thermocouple, class 1), Measurement range: -50 ~ + 350 °C, robust, fast response gas temperature probe for temperature measurement of flat or uneven surface ( K thermocouple, Class 1), Measurement range: -50 ~ + 400 °C, ambient temperature, duct temperature or air outlet temperature measurement
Compatible with testo standard type K thermocouples High quality and excellent durability

Ulasan Produk

Tidak ada ulasan