TESTO 175 T1 with temperature calibration document (normal temperature)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900
Spesifikasi
BatteryAAA battery x 3
Battery Life3 years (15 minute intervals)
Dimensions (mm)53x89x27
HousingPlastic
Included AccessoriesWall-mounted holder, lock, battery, shipping inspection certificate, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
InterfaceMini USB, SD card slot
Mass (g)156
Measurement Accuracy (°C)±0.5(-35~+55)±1Digit
Memory1000000 measurements
Number of Channels1 built-in
Operating Temperature (°C)-35~+55
Protection ClassIP65
Resolution (°C)0.1
Sample Rate10 seconds to 24 hours
Storage Temperature (°C)-35~+55
Temperature Measurement Range (°C)-35~+55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB temperature data logger is ideal for long-term monitoring of storage temperatures in refrigerators and warehouses, as well as environmental temperatures in manufacturing facilities. It is HACCP compliant and internationally certified. It automatically backs up measurement data when the battery runs out or is replaced, and features a convenient Excel export function.
*When placing an order, please specify the name to be written on the document.
Feature
Specification
EU guidelines 2014/30/EU; DIN EN 12830; 2011/65EU

Ulasan Produk

Tidak ada ulasan