TESTO 110 Reference Thermometer Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp25.999.900
Spesifikasi
Height (mm)68
Included AccessoriesCase, battery, shipping inspection certificate, Pt100 ultra-high precision temperature probe (0618 0275)
Length (mm)60
Measurement Temperature Range (°C)-80~+300
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature DisplayMinimum: 0.001°C
Trusco Part No.525-2808
Width (mm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 110 is a digital thermometer that is suitable for temperature measurements that require high accuracy, such as in laboratories and the food industry.
The ultra-high accuracy temperature probe can measure with a maximum system accuracy of ±0.05°C, making it ideal for use as a reference thermometer for temperature calibration.
App integration supports displaying, recording, and documenting measurement results.
Calculates time average and multi-point average, and has sound alarm.
It has a robust and compact body and a backlit display.
Used as a reference thermometer for comparison calibration.
For temperature measurement requiring high accuracy in laboratories and food industries
*System accuracy is the sum of the main unit accuracy and the probe accuracy.

Ulasan Produk

Tidak ada ulasan