TESTO 0560 Series Infrared Thermography Camera with Calibration Certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp59.999.900 - Rp139.999.900
Spesifikasi
Calibration CertificateGeneral calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermal images can be taken.
Super resolution function is standard equipment (4 times higher pixel count).
Comes with a spatial resolution indicator.
Predictive equipment maintenance.
Building diagnosis.
Animal health checks (injuries, fever, etc.).
quality control.
Energy diagnosis.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Minimum temperature display (°C): 0.1*Measurement viewing angle (°): 35 x 26*Spatial resolution (mrad): 2.6*Power source: Dedicated lithium-ion rechargeable battery*Width x depth x height: 95 x 96 x 219mm*Pixels Number: 240 x 180 *Material/Finish: Housing/ABS resin *Set contents: Special case, USB cable, AC power supply, battery *Calibration points are 3 points: low, medium, and high temperature. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan