SK (Niigata Seiki) Digital S-Line Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp16.999.900 - Rp18.999.900
Spesifikasi
Power SupplyCR2450 (included for testing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wireless type eliminates the need to install a transmitter. It is an analog display simultaneous display type that can be judged intuitively. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It has a reference function that remembers the zero point even when the power is turned off. The liquid crystal part rotates 270 ° and can be installed in an easy-to-see direction. With tolerance setting function. With a function to switch the measurement direction (+-). Comes with a preset function. With auto-off function (0-999 minutes).
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.
* The instruction error for the entire measurement range does not include the quantization error (± 1 count). * A wireless receiver (WI-1M) (sold separately) is required to receive data. * The manufacturer's ANT + system is certified in Japan, FCC (US), CE (EU), and KCC (Korea) (excerpts from major regions only). Please contact us for use in other areas. * Operating temperature range (°C): 10-40 * Data transmission connection unit: WI-M1 (wireless), DTC-M1 (wired) * Wireless method: ANT + (communication distance within 6 m)
Warning
* The instruction error for the entire measurement range does not include the quantization error (± 1 count). * A wireless receiver (WI-1M) (sold separately) is required to receive data. * The manufacturer's ANT + system is certified in Japan, FCC (US), CE (EU), and KCC (Korea) (excerpts from major regions only). Please contact us for use in other areas. * Operating temperature range (°C): 10-40 * Data transmission connection unit: WI-M1 (wireless), DTC-M1 (wired) * Wireless method: ANT + (communication distance within 6 m)
Feature
It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wireless type eliminates the need to install a transmitter. It is an analog display simultaneous display type that can be judged intuitively. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It has a reference function that remembers the zero point even when the power is turned off. The liquid crystal part rotates 270 ° and can be installed in an easy-to-see direction. With tolerance setting function. With a function to switch the measurement direction (+-). Comes with a preset function. With auto-off function (0-999 minutes).
* Measurement range (mm): 12.5 * Minimum reading (mm): 0.0005 * Minimum display value (mm): 0.01 / 0.005 / 0.002 / 0.001 / 0.0005 * Return error (μm): 2 * Measuring force (N): 1.5 Below * Indication error for the entire measurement range (μm): 4 * Repeat accuracy (μm): 1
Use
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.

Ulasan Produk

Tidak ada ulasan