SK (Niigata Seiki) Digital S-Line Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number65-2724-78
Power SupplyCR2450 (included for testing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wired transmission function. It is an analog display simultaneous display type that can be judged intuitively. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It has a reference function that remembers the zero point even when the power is turned off. The liquid crystal part rotates 270 ° and can be installed in an easy-to-see direction. With tolerance setting function. With a function to switch the measurement direction (+-). Comes with a preset function. With auto-off function (0-999 minutes).
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.
* The instruction error for the entire measurement range does not include the quantization error (± 1 count). * A transfer cable (sold separately) is required to send data. * Operating temperature range (°C): 10-40 * Data transmission connection unit: DTC-M1 (wired)
Warning
* The instruction error for the entire measurement range does not include the quantization error (± 1 count). * A transfer cable (sold separately) is required to send data. * Operating temperature range (°C): 10-40 * Data transmission connection unit: DTC-M1 (wired)
Feature
It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wired transmission function. It is an analog display simultaneous display type that can be judged intuitively. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It has a reference function that remembers the zero point even when the power is turned off. The liquid crystal part rotates 270 ° and can be installed in an easy-to-see direction. With tolerance setting function. With a function to switch the measurement direction (+-). Comes with a preset function. With auto-off function (0-999 minutes).
* Measurement range (mm): 12.5 * Minimum reading (mm): 0.0001 * Minimum display value (mm): 0.01 / 0.005 / 0.002 / 0.001 / 0.0005 / 0.0001 * Return error (μm): 0.6 * Measuring force (N) : 1.5 or less * Indication error for the entire measurement range (μm): 1.8 * Repeat accuracy (μm): 0.5
Use
For measuring displacement such as unevenness of a flat surface, good / bad mounting of a workpiece, runout of a shaft, and squareness.

Ulasan Produk

Tidak ada ulasan