SK (Niigata Seiki) Measuring Tool Book Calipers and Micrometers
#Grup produk P113731462
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|---|
| Type | analog |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A measuring tool set that comes with a caliper and a micrometer. It comes with an instruction manual that explains how to use the tool, which is easy to understand even for those who measure for the first time. A book-shaped case is used, and it can be stored upright on a shelf or desk.
Caliper: For measuring outside, inside, steps, and depth Micrometer: For measuring outside dimensions
Caliper: For measuring outside, inside, steps, and depth Micrometer: For measuring outside dimensions
Feature
A measuring tool set that comes with a caliper and a micrometer. It comes with an instruction manual that explains how to use the tool, which is easy to understand even for those who measure for the first time. A book-shaped case is used, and it can be stored upright on a shelf or desk.* Measurement range 1 (mm): 0-100 (caliper) * Measurement range 2 (mm): 0-25 (micrometer) * Minimum reading 1 (mm): 0.05 (caliper) * Minimum reading 2 (mm) : 0.01 (micrometer) * Maximum tolerance 1 (mm): ± 0.05 (caliper) * Maximum tolerance 2 (μm): 4 (micrometer) * Depth bar: Yes (caliper)
Use
Caliper: For measuring outside, inside, steps, and depth Micrometer: For measuring outside dimensionsUlasan Produk
Tidak ada ulasan



















































































































































%20Measuring%20Tool%20Book%20Calipers%20and%20Micrometers/cuP113731462-1.jpg)
