SK (Niigata Seiki) Jyack Stripe (Jack Stripe) Size

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number64-7726-97
Accuracy (mm)±2
Cell Spacing (mm)1 (scale)
Color (Body)Blue
Mass of Main Unit (g)39
Material (Main Unit)ABS
Material (Tape)Fiberglass
Tape Length (m)1.5
Tape Width (mm)10
TypeFront side cm eyes (back side SIZE)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a SIZE scale on the back that appeals to the enjoyment of measurement.
The surface is a staircase scale that makes it easy to see the scale in 1 mm units.
Comes with a 2mm dot scale that allows you to grasp the numerical value evenly.
It is a continuous additional digit that makes it difficult to mistake the read digit.
The appearance is multi-faceted and can be used as a paper weight.
With the main body fault pad, it can be used as a scented measure by soaking in the scent.
It is an auto-lock specification that stops the tape just by pulling it out.
For dimensional measurement
Feature
It has a SIZE scale on the back that appeals to the enjoyment of measurement.
The surface is a staircase scale that makes it easy to see the scale in 1 mm units.
Comes with a 2mm dot scale that allows you to grasp the numerical value evenly.
It is a continuous additional digit that makes it difficult to mistake the read digit.
The appearance is multi-faceted and can be used as a paper weight.
With the main body fault pad, it can be used as a scented measure by soaking in the scent.
It is an auto-lock specification that stops the tape just by pulling it out.
Use
For dimensional measurement

Ulasan Produk

Tidak ada ulasan