SK (Niigata Seiki) Jyack Stripe (Jack Stripe) 1/100

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number64-7726-95
Accuracy (mm)±2
Cell Spacing (mm)1 (scale)
Color (Body)Red
Mass of Main Unit (g)39
Material (Main Unit)ABS
Material (Tape)Fiberglass
Tape Length (m)1.5
Tape Width (mm)10
TypeFront side cm eyes (back side 1/100)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a 1/100 scale scale on the back that appeals to the enjoyment of measurement.
The surface is a staircase scale that makes it easy to see the scale in 1 mm units.
Comes with a 2mm dot scale that allows you to grasp the numerical value evenly.
It is a continuous additional digit that makes it difficult to mistake the read digit.
The appearance is multi-faceted and can be used as a paper weight.
With the main body fault pad, it can be used as a scented measure by soaking in the scent.
It is an auto-lock specification that stops the tape just by pulling it out.
For dimensional measurement
Feature
It has a 1/100 scale scale on the back that appeals to the enjoyment of measurement.
The surface is a staircase scale that makes it easy to see the scale in 1 mm units.
Comes with a 2mm dot scale that allows you to grasp the numerical value evenly.
It is a continuous additional digit that makes it difficult to mistake the read digit.
The appearance is multi-faceted and can be used as a paper weight.
With the main body fault pad, it can be used as a scented measure by soaking in the scent.
It is an auto-lock specification that stops the tape just by pulling it out.
Use
For dimensional measurement

Ulasan Produk

Tidak ada ulasan