SK (Niigata Seiki) Digital Level Box
#Grup produk P113730782
Spesifikasi
| Angle Measuring Range (°) | ±180.0 |
|---|---|
| Minimum Reading (°) | 0.1 |
| Power Supply | Single 4 form dry cell * 2 (attached for test) |
| Reading Accuracy (°) | ±0.2 |
| Repeatability (°) | 0.1 |
| Set Contents | AAA battery x2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for measuring angles such as bending angle and welding angle during metal processing.
Horizontal reference absolute 0 ° has been adjusted, eliminating the need for calibration work before use.
The screen angle can be changed up to 90 ° in 6 steps.
Stable installation on round bars and metal walls with magnets and V-grooves.
You can perform the work of leveling and plumb bob, which measures horizontal and vertical by absolute measurement, with one unit.
It is equipped with a high-sensitivity sensor that makes measurement smooth with a high-speed reaction.
It is a hold function that can fix the numerical value.
The comparative measurement angle and the horizontal reference angle are displayed at the same time.
As an angle measurement, assembly, and processing standard for machines, dies, jig tools, etc.
Horizontal reference absolute 0 ° has been adjusted, eliminating the need for calibration work before use.
The screen angle can be changed up to 90 ° in 6 steps.
Stable installation on round bars and metal walls with magnets and V-grooves.
You can perform the work of leveling and plumb bob, which measures horizontal and vertical by absolute measurement, with one unit.
It is equipped with a high-sensitivity sensor that makes measurement smooth with a high-speed reaction.
It is a hold function that can fix the numerical value.
The comparative measurement angle and the horizontal reference angle are displayed at the same time.
As an angle measurement, assembly, and processing standard for machines, dies, jig tools, etc.
Feature
Ideal for measuring angles such as bending angle and welding angle during metal processing.Horizontal reference absolute 0 ° has been adjusted, eliminating the need for calibration work before use.
The screen angle can be changed up to 90 ° in 6 steps.
Stable installation on round bars and metal walls with magnets and V-grooves.
You can perform the work of leveling and plumb bob, which measures horizontal and vertical by absolute measurement, with one unit.
It is equipped with a high-sensitivity sensor that makes measurement smooth with a high-speed reaction.
It is a hold function that can fix the numerical value.
The comparative measurement angle and the horizontal reference angle are displayed at the same time.
Use
As an angle measurement, assembly, and processing standard for machines, dies, jig tools, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Digital%20Level%20Box/lqP113730782-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
