SK (Niigata Seiki) Levelnic

Sebelum PPN:
Rp79.999.900 - Rp83.999.900
Spesifikasi
AccuracyReading accuracy conditions: ± 0.85, ± 1.0, ± 2.6, ± 2.7% rdg
Measuring Range±5.000,±0.2865
Minimum Reading0.001,0.0001
Power Supply9V square battery x 1, included AC adapter
RepeatabilityWithin ± 0.005, ± 0.0003
Screw HoleM5xP0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB type of wireless unit on the personal computer side.
Measurement data can be transmitted wirelessly.
You can turn your computer into a display with the receiver and display software.
The software can display the measured values and record the measured data on the PC screen.
It can be measured in units of 1 micron.
Comes with an inspection table that guarantees performance.
It is more accurate than DL-m1 and m3.
With a screw hole on the bottom, a special base or jig can be attached.
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.
* The main unit does not have a measured value display function.
*% Rdg is a percentage of the reading.
* Continuous use time is about 10 hours with alkaline batteries. * Bluetooth system is certified by TELEC (Japan), FCC (US), CE (EU), KCC (Korea).
* Wireless method: Bluetooth Class1, communication distance 30-50m
Warning
* The main unit does not have a measured value display function.
*% Rdg is a percentage of the reading.
* Continuous use time is about 10 hours with alkaline batteries. * Bluetooth system is certified by TELEC (Japan), FCC (US), CE (EU), KCC (Korea).
* Wireless method: Bluetooth Class1, communication distance 30-50m
Feature
USB type of wireless unit on the personal computer side.
Measurement data can be transmitted wirelessly.
You can turn your computer into a display with the receiver and display software.
The software can display the measured values and record the measured data on the PC screen.
It can be measured in units of 1 micron.
Comes with an inspection table that guarantees performance.
It is more accurate than DL-m1 and m3.
With a screw hole on the bottom, a special base or jig can be attached.
Use
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.

Ulasan Produk

Tidak ada ulasan