Peacock (Ozaki Manufacturing) Linear gauge (Alat Ukur Ketebalan)

Sebelum PPN:
Rp13.999.900 - Rp19.999.900
Spesifikasi
Cable Length (m)2
Contact Diameter (mm)2.4 (X-2 with steel ball)
Included Accessories1 finger lever for lifting the spindle
Mass (g)450
Measuring Force (N)3.0 or less
Measuring Range (mm)50
Operating Temperature Range (°C)0~40
Output Signal90 ° phase difference, 20μm pitch (Connector R03-PB8M Tajimi)
Suitable For(Counter) C-500, C-700, CM-5B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the spindle pull-back spring is removed, the measuring force is only the spindle's own weight. (Only normal posture is possible)
*The precision (mm) does not include the quantization error of ±1 count. *When using a standard gauge, please use PDS-2.
*For separately shipped products, orders placed with cash on delivery will be shipped the next day or later. *Products with calibration certificates cannot be canceled after ordering. *Only products with part numbers that include (calibration certificate performed by manufacturer and traceability system diagram included) or (calibration certificate performed by calibration company and traceability system diagram included) will come with the relevant documents. *Products with calibration certificates include "calibration certificate performed by manufacturer and traceability system diagram included," where the manufacturer performs the calibration, and "calibration certificate performed by calibration company and traceability system diagram included," where the calibration is performed at a calibration point set by a calibration company based on the ISO9001 quality management system.
Warning
*The precision (mm) does not include the quantization error of ±1 count. *When using a standard gauge, please use PDS-2.
*For separately shipped products, orders placed with cash on delivery will be shipped the next day or later. *Products with calibration certificates cannot be canceled after ordering. *Only products with part numbers that include (calibration certificate performed by manufacturer and traceability system diagram included) or (calibration certificate performed by calibration company and traceability system diagram included) will come with the relevant documents. *Products with calibration certificates include "calibration certificate performed by manufacturer and traceability system diagram included," where the manufacturer performs the calibration, and "calibration certificate performed by calibration company and traceability system diagram included," where the calibration is performed at a calibration point set by a calibration company based on the ISO9001 quality management system.
Feature
When the spindle pull-back spring is removed, the measuring force is only the spindle's own weight. (Only normal posture is possible)

Ulasan Produk

Tidak ada ulasan