Peacock (Ozaki Manufacturing) Cordless digital gauge (Alat Ukur Ketebalan)

Sebelum PPN:
Rp19.999.900 - Rp31.999.900
Spesifikasi
BatteryOne CR-2032 (button battery) included (approximately 7000 hours of use with Bluetooth off)
Data OutputFor wireless Bluetooth 4.0 USB receivers, see accessories BT-4 (wired connection output is also possible), and for wired RS232C compliant output (see accessories KB-232C and KB-USB for cables).
MagnificationDisplay: Calculated and displayed at the set magnification (Mult)
Maximum Value of MeasurementHold maximum value (Max)
Operating Temperature (°C)5~40
Preset FunctionFunction to set to any numerical value (PrE)
ProbeX-14 type (SDIA2.0mm with steel ball M2.5x0.45 L=7mm)
Retention MethodDIA8mm stem holder (See accessory GB-1DX-4 for lug holder)
UnitSwitching: Ability to select metric/inch conversion display (mm/inch)
Wireless Distance (m)Wireless data transmission (Bluetooth 4.0 type, operating distance within 5 meters) (operating environment: Windows 10, updated)
polaritySwitching: Numerical display function (dir) by spindle push direction

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transmits measurement values wirelessly! (Bluetooth communication within 5m)
Accurate, fast, and easy to connect. New digital gauge!
It runs on batteries and can be used continuously for approximately 7,000 hours.
The digital display can be rotated to a comfortable viewing angle (approximately 2
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*Please note that specifications and appearance may be subject to change without notice for product improvement. *We do not deliver to private homes (detached houses or apartment buildings).
Warning
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*Please note that specifications and appearance may be subject to change without notice for product improvement. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
Transmits measurement values wirelessly! (Bluetooth communication within 5m)
Accurate, fast, and easy to connect. New digital gauge!
It runs on batteries and can be used continuously for approximately 7,000 hours.
The digital display can be rotated to a comfortable viewing angle (approximately 2

*Min+Max: Maintains minimum and maximum values (Delta) *Minimum: Maintains minimum value (Min) *Power saving: Automatic power ON/OFF function (power turns ON automatically when spindle is moved), turns OFF if not used for approximately 20 minutes (shuts down if not used for a long period of time)

Ulasan Produk

Tidak ada ulasan